Greenlee 2460 Storage Box, 20 ft.³ Capacity | Graybar Store
     
Greenlee - Storage Box, 20 ft.³ Capacity - 2460
+ / - Hover over image to Zoom
Other Views

    Storage Box, 20 ft.³ Capacity

    Manufacturer: Greenlee
    Manufacturer #: 2460
    SKU: 88121255
    $875.61
    Checking Pricing
         
    Capacity:20 ft³
    Length:60 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 2460
    • UNSPSC 24112401
    • Capacity 20 ft³
    Product Overview:
    Cam Track® Storage Box, Length (Inches): 60, Overall Length (Inches): 60 in, Capacity: 20 ft³