RAB Lighting STL3FFLED18 RAB, Floodlight, LED, 18W, 120V, Arm, 1681 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 18W, 120V, Arm, 1681 lm Lumens, 100000, 5000K, Bronze - STL3FFLED18
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 18W, 120V, Arm, 1681 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: STL3FFLED18
    SKU: 25618582
    $294.83
    Checking Pricing
         
    Quick Order:Y
    Wattage:18 W
    Voltage Rating:120 V
    Mounting Type:Arm
    Lumens:1681 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Photoelectric Control, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # STL3FFLED18
    • Housing Color Bronze
    • Additional Features Photoelectric Control, Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 1681 lm
    • Mounting Type Arm
    • Wattage 18 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAB, Flood Light, LED, 18 W, 120 V, Arm, 1681 lm, 100000 h, 5000 K, Bronze, Photoelectric Control, Suitable for Wet Locations
    Ultra efficient LED and optical design;10-year warranty;Senses 180° out + 360° down for total detection;Radio frequency immunity;6000 volt surge protection;Temperature compensation