RAB Lighting STL360HB RAB, Floodlight, LED, 1W, 120Vac,Wall, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 1W, 120Vac,Wall, Bronze - STL360HB
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 1W, 120Vac,Wall, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: STL360HB
    SKU: 22106142
    $163.03
    Checking Pricing
         
    Quick Order:Y
    Wattage:1 W
    Voltage Rating:120 V ac
    Mounting Type:Wall
    Housing Color:Bronze
    Additional Features:Photoelectric Control, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # STL360HB
    • Housing Color Bronze
    • UNSPSC 39111500
    • Additional Features Photoelectric Control, Suitable for Wet Locations
    • Brand RAB
    • Lamp Type LED
    • Mounting Type Wall
    • Wattage 1 W
    • Voltage Rating 120 V ac
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    RAB, Flood Light, LED, 1 W, 120 V ac, Wall, Bronze, Photoelectric Control, Suitable for Wet Locations
    Senses 180° out + 360° down for total detection;Radio frequency immunity;6000 volt surge protection;1000 Watt switching capacity;Pre-wired and pre-assembled on CU4 universal EZ plate;Protected manual override with auto reset;Can be wired in parallel