Wiremold (Legrand) 5785WH Steel Combo Connector, White | Graybar Store
Wiremold (Legrand) - Steel Combo Connector, White - 5785WH
+ / - Hover over image to Zoom
Other Views

    Steel Combo Connector, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5785WH
    SKU: 99533488
    $3.95
    Checking Pricing
         
    Size:1-3/8 in. W x 3 in. L. x 1-5/16 in. H
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5785WH
    • Color White
    • Size 1-3/8 in. W x 3 in. L. x 1-5/16 in. H
    Product Overview:
    Steel combination connector for 500, 700 series. Connector measures 1-3/8 in. Width x 3 in. length x 1-5/16 in. height and 1/2 inch Trade KO with white finish.