L. H. Dottie STK36 3/16 x 4 in. Reusable Nylon Strap Toggle Kit With Mushroom Head Screws | Graybar Store
     
L. H. Dottie - 3/16 x 4 in. Reusable Nylon Strap Toggle Kit With Mushroom Head Screws - STK36
+ / - Hover over image to Zoom
Other Views

    3/16 x 4 in. Reusable Nylon Strap Toggle Kit With Mushroom Head Screws

    Manufacturer: L. H. Dottie
    Manufacturer #: STK36
    SKU: 25833401
    $41.80
    Checking Pricing
         
    Size:3/16 Inch
    Length:4 in.
    Anchor Type:Strap Toggle
    Kit Includes:(25) Harness Toggles, (25) Mushroom Head Screws
    Packaging:25-Piece Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # STK36
    • Size 3/16 Inch
    • UNSPSC 31162814
    • Kit Includes (25) Harness Toggles, (25) Mushroom Head Screws
    • Length 4 in.
    • Anchor Type Strap Toggle
    • Packaging 25-Piece Kit
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Nylon strap toggle kit with (25) 3/16 x 4 in. strap toggles and (25) 3/16 x 4 in. mushroom head screws.
    The Strap-Toggle is a heavy duty hollow wall anchor designed for use in base materials such as plaster, wallboard or hollow tile. The Strap Toggle is a pre-assembled anchor consisting of a carbon steel wing and a locking cap/ratchet leg assembly molded fr