Burndy WSL2 Stirrup Assembly | Graybar Store
Burndy - Stirrup Assembly - WSL2
+ / - Hover over image to Zoom
Other Views

    Stirrup Assembly

    Manufacturer: Burndy
    Manufacturer #: WSL2
    SKU: 96050794
    $55.77
    Checking Pricing
         
    Tap Conductor Size:0.25 to 0.25 AWG
    Use With:ACSR; Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # WSL2
    • UNSPSC 39121427
    • Tap Conductor Size 0.25 to 0.25 AWG
    Product Overview:
    Stirrup Assembly, Aluminum; Copper, Wire Size: 0.726 to 0.603 in, Tap Conductor Size: 0.25 to 0.25 AWG