CommScope Systimax 700004310 STII Fiber Optic Connector, Multimode | Graybar Store
     
CommScope Systimax - STII Fiber Optic Connector, Multimode - 700004310
+ / - Hover over image to Zoom
Other Views

    STII Fiber Optic Connector, Multimode

    Manufacturer: CommScope Systimax
    Manufacturer #: 700004310
    SKU: 99682101
    $694.72
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Category:Multimode
    Ferrule:Pre-Radiused Ceramic
    Packaging:100 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 700004310
    • Connector Type ST
    • Type Field-Installable
    • UNSPSC 43223310
    • Ferrule Pre-Radiused Ceramic
    • Fiber Category Multimode
    • Technology Epoxy/Curing Oven
    • Packaging 100 per Package
    • Housing Boot Color Metal/Black
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pre-radiused STII multimode connector, bulk pack of 100. Alternative part no. P2020C-Z-125-100/MFC-STU-100-Bulk-Pack.
    • No epoxy, no polish connector
    • Superior insertion loss performance
    • Designed to allow simple and speedy termination of the connector