Multi-Link STK29112 Stick Fax Switch | Graybar Store
     
Multi-Link - Stick Fax Switch - STK29112
+ / - Hover over image to Zoom
Other Views

    Stick Fax Switch

    Manufacturer: Multi-Link
    Manufacturer #: STK29112
    SKU: 93173361
    $178.95
    Checking Pricing
         
    Jack Type:RJ45
    Power Source:Main
    Phone Jack:RJ45
    Part Number:STK29112
    Color:White
    Length:8.2 in.
    Use With:Automated Meter
    Gender:Female
    Voltage (Volts):110 to 125
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Multi-Link
    • Manufacturer # STK29112
    • Color White
    • Gender Female
    • Jack Type RJ45
    • Part Number STK29112
    • Phone Jack RJ45
    • Voltage (Volts) 110 to 125
    • UNSPSC 43221515
    • Length 8.2 in.
    • Power Source Main
    • Use With Automated Meter
    • ECCN 5A001
    • Country of Origin US - USA
    Product Overview:
    Stick® Phone/Fax/Modem Switch, White, Female, Connector Type: RJ45