Crouse Hinds (Eaton) STGN 6 Myers™ Ground Nut, Zinc, 8 AWG, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Myers™ Ground Nut, Zinc, 8 AWG, 2 in. - STGN 6
+ / - Hover over image to Zoom
Other Views

    Myers™ Ground Nut, Zinc, 8 AWG, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: STGN 6
    SKU: 88185293
    $29.19
    Checking Pricing
         
    Additional Features:Ground Wire Size 8 AWG (CSA), 4 AWG (UL), Weight 30 Lb per 100
    Standard:UL 514B, CUL, CSA C22.2
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # STGN 6
    • Size 2 in.
    • Application Pharmaceutical, Chemical, Food Processing, Pulp/Paper and Nuclear Industries
    • Type Ground Nut
    • UNSPSC 39121311
    • Additional Features Ground Wire Size 8 AWG (CSA), 4 AWG (UL), Weight 30 Lb per 100
    • Brand Myers
    Product Overview:
    Myers™ ground nut is 2 inches and used with 8 AWG copper ground wire. Grounding nut is zinc.