Crouse Hinds (Eaton) STGK 5 Myers™ ATEX Conduit Grounding Hub, Zinc, 1-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Myers™ ATEX Conduit Grounding Hub, Zinc, 1-1/2 in. - STGK 5
+ / - Hover over image to Zoom
Other Views

    Myers™ ATEX Conduit Grounding Hub, Zinc, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: STGK 5
    SKU: 98412955
    $66.04
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:Vibration Proof, Weight 73 Lb per 100
    Color:Metallic
    Standard:UL 514B, CUL, CSA C22.2, Class I Zone I Aex e II, Class I Zone I Ex e II
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # STGK 5
    • Color Metallic
    • UNSPSC 39121311
    • Additional Features Vibration Proof, Weight 73 Lb per 100
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1-1/2 in.
    • Standard UL 514B, CUL, CSA C22.2, Class I Zone I Aex e II, Class I Zone I Ex e II
    • SKU Spec Sheet
      STGK 5 Specification Sheet
      STGK 5 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ground hub for 1-1/2 inch rigid/IMC conduit. Hub is insulated and listed for hazardous location. Hub is zinc die cast.