Crouse Hinds (Eaton) STGK 1 Myers™ ATEX Conduit Grounding Hub, Zinc, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Myers™ ATEX Conduit Grounding Hub, Zinc, 1/2 in. - STGK 1
+ / - Hover over image to Zoom
Other Views

    Myers™ ATEX Conduit Grounding Hub, Zinc, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: STGK 1
    SKU: 98412951
    $44.08
    Checking Pricing
         
    Size:1/2 in.
    Additional Features:Vibration Proof, Weight 20 Lb per 100
    Color:Metallic
    Standard:UL 514B, CUL, CSA C22.2, Class I Zone I Aex e II, Class I Zone I Ex e II
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # STGK 1
    • Color Metallic
    • Size 1/2 in.
    • UNSPSC 39121311
    • Additional Features Vibration Proof, Weight 20 Lb per 100
    • Materials Die Cast Zinc
    Product Overview:
    CH MYERS 1/2 IEC GROUND HUB