Crouse Hinds (Eaton) STG 11 Myers™ Conduit Grounding Hub, Zinc, Rigid/IMC Conduit, 5 in. | Graybar Store
     
Crouse Hinds (Eaton) - Myers™ Conduit Grounding Hub, Zinc, Rigid/IMC Conduit, 5 in. - STG 11
+ / - Hover over image to Zoom
Other Views

    Myers™ Conduit Grounding Hub, Zinc, Rigid/IMC Conduit, 5 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: STG 11
    SKU: 88185271
    $327.17
    Checking Pricing
         
    Additional Features:Vibration Proof, Ground Wire Size 2 AWG (CSA), 2/0 AWG (UL), Weight 625 Lb per 100
    Standard:UL 514B, CUL, CSA C22.2, NEMA 2/3/3R/4/4X/12
    Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # STG 11
    • Size 5 in.
    • Application Pharmaceutical, Chemical, Food Processing, Pulp/Paper and Nuclear Industries
    • Type Ground Hub
    • UNSPSC 39121311
    • Additional Features Vibration Proof, Ground Wire Size 2 AWG (CSA), 2/0 AWG (UL), Weight 625 Lb per 100
    • Brand Myers
    • Connection Type Threaded
    • Finish Natural Finish
    • Materials Zinc
    • Standard UL 514B, CUL, CSA C22.2, NEMA 2/3/3R/4/4X/12
    • SKU Spec Sheet
      STG 11 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ground hub for 5 inch rigid/IMC conduit. Hub is zinc die cast.