Hubbell Lighting Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights | Graybar Store
     
Hubbell Lighting - Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights
+ / - Hover over image to Zoom
Other Views

    Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights

    Manufacturer: Hubbell Lighting
         

    • Manufacturer Hubbell Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Use With
    Price
    TB60
    25097483
    Black
    FireTight 6 in Fire-Resistant Housing
    Call for Pricing
    SKU
    25097483
    Color
    Black
    Use With
    FireTight 6 in Fire-Resistant Housing
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TBW60
    22114259
    White
    FireTight 6 in Fire-Resistant Housing
    Call for Pricing
    SKU
    22114259
    Color
    White
    Use With
    FireTight 6 in Fire-Resistant Housing
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock