Hubbell Lighting TB60 Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights, Black | Graybar Store
     
Hubbell Lighting - Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights, Black - TB60
+ / - Hover over image to Zoom
Other Views

    Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights, Black

    Manufacturer: Hubbell Lighting
    Manufacturer #: TB60
    SKU: 25097483
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Use With:FireTight 6 in Fire-Resistant Housing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # TB60
    • Color Black
    • UNSPSC 39111531
    • Use With FireTight 6 in Fire-Resistant Housing
    • SKU Spec Sheet
      TB60 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Prescolite FireTight™ Stepped Baffle, Fixture Type: 6 in Housing, Lamp Type: A19 100W; BR30 65W; BR40 120W; PAR30 150W; PAR30 75W; Quad Tube 13-26W 4-Pin CFL; Triple Tube 13-26W 4-Pin CFL, Black