Hubbell Lighting TBW60 Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights, White | Graybar Store
     
Hubbell Lighting - Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights, White - TBW60
+ / - Hover over image to Zoom
Other Views

    Stepped Baffle Trim, IC/Non-IC 6 in. Airshield Downlights, White

    Manufacturer: Hubbell Lighting
    Manufacturer #: TBW60
    SKU: 22114259
    $0.00
    Checking Pricing
         
    Color:White
    Use With:FireTight 6 in Fire-Resistant Housing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # TBW60
    • Color White
    • UNSPSC 39111531
    Product Overview:
    Prescolite FireTight™ Stepped Baffle, Fixture Type: 6 in Housing, Lamp Type: A19 100W; BR30 65W; BR40 120W; FT6; FT6CF2H; PAR30 150W; PAR30 75W; Quad Tube 13-26W 4-Pin CFL; Triple Tube 13-26W 4-Pin CFL, White