Wiremold (Legrand) Steel Raceway Switch and Receptacle Box | Graybar Store
Wiremold (Legrand) - Steel Raceway Switch and Receptacle Box
+ / - Hover over image to Zoom
Other Views

    Steel Raceway Switch and Receptacle Box

    Manufacturer: Wiremold (Legrand)
         

    For deep switches and receptacles. Base has two 1/2 in. trade size KOs. Larger gang boxes available by special order. Accepts NEMA double-gang standard faceplates.

    For deep switches and receptacles. Base has two 1/2 in. trade size KOs. Larger gang boxes available by special order.
    • Manufacturer Wiremold (Legrand)
    • Materials Steel
    • Series 500 & 700 Series Raceway
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Color / Finish
    Length
    Price
    V5748-6
    93177340
    6-Gang
    Ivory, White
    4 5/8 in.
    $105.79 / EA
    SKU
    93177340
    No. of Gangs
    6-Gang
    Color / Finish
    Ivory, White
    Length
    4 5/8 in.
    $105.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V5748-4
    93162266
    4-Gang
    Ivory, White
    4 5/8 in.
    $57.34 / EA
    SKU
    93162266
    No. of Gangs
    4-Gang
    Color / Finish
    Ivory, White
    Length
    4 5/8 in.
    $57.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V5748-5
    92137252
    5-Gang
    Ivory, White
    4 5/8 in.
    $100.60 / EA
    SKU
    92137252
    No. of Gangs
    5-Gang
    Color / Finish
    Ivory, White
    Length
    4 5/8 in.
    $100.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock