Wiremold (Legrand) V5748-5 Steel Raceway Switch and Receptacle Box | Graybar Store
Wiremold (Legrand) - Steel Raceway Switch and Receptacle Box - V5748-5
+ / - Hover over image to Zoom
Other Views

    Steel Raceway Switch and Receptacle Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5748-5
    SKU: 92137252
    $107.05
    Checking Pricing
    Items sold in feet or each.
         
    No. of Gangs:5-Gang
    Color / Finish:Ivory, White
    Length:4-5/8 in.
    Brand or Series:500/700 Series
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5748-5
    • UNSPSC 39131709
    • Brand or Series 500/700 Series
    • Color / Finish Ivory, White
    • Length 4-5/8 in.
    • No. of Gangs 5-Gang
    • Material Steel
    • SKU Spec Sheet
      V5748-5 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ivory steel 5-gang switch and receptacle box for V500, V700 and 700WH raceway. Box is 4-3/4 L x10-5/32 W x 1-3/4 in. H.
    For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Five-gang: 4 5/8" L x 10 5/32" W (117mm x 258mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these produ