Wiremold (Legrand) Steel Plugmold® Multioutlet Strip | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Steel Plugmold® Multioutlet Strip
+ / - Hover over image to Zoom
Other Views

    Steel Plugmold® Multioutlet Strip

    Manufacturer: Wiremold (Legrand)
         

    Plugmold offers single or alternating circuits, standard or isolated ground receptacles, and Snapicoil harnesses of prewired receptacles or cord ended units.

    • Manufacturer Wiremold (Legrand)
    • Application Commercial, Office, Residential
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    No. of Outlets
    Length
    Material
    Size
    Color
    Amperage Rating
    Mounting Type
    Receptacle Configuration
    Voltage Rating
    Price
    V24GB506
    90057415
    5 ft.
    $88.84 / EA
    SKU
    90057415
    No. of Outlets
    Length
    Material
    Size
    5 ft.
    Color
    Amperage Rating
    Mounting Type
    Receptacle Configuration
    Voltage Rating
    $88.84 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V24GB606
    90057420
    6 ft.
    $97.34 / EA
    SKU
    90057420
    No. of Outlets
    Length
    Material
    Size
    6 ft.
    Color
    Amperage Rating
    Mounting Type
    Receptacle Configuration
    Voltage Rating
    $97.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V24GBA612
    95009328
    5 Outlet
    6 ft. L
    Ivory
    $103.51 / EA
    SKU
    95009328
    No. of Outlets
    5 Outlet
    Length
    6 ft. L
    Material
    Size
    Color
    Ivory
    Amperage Rating
    Mounting Type
    Receptacle Configuration
    Voltage Rating
    $103.51 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V24GB306
    90057412
    6 Outlet
    3 ft. L
    Ivory
    $59.62 / EA
    SKU
    90057412
    No. of Outlets
    6 Outlet
    Length
    3 ft. L
    Material
    Size
    Color
    Ivory
    Amperage Rating
    Mounting Type
    Receptacle Configuration
    Voltage Rating
    $59.62 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V24GB512
    90057417
    5 Outlet
    5 ft. L
    Ivory
    $65.67 / EA
    SKU
    90057417
    No. of Outlets
    5 Outlet
    Length
    5 ft. L
    Material
    Size
    Color
    Ivory
    Amperage Rating
    Mounting Type
    Receptacle Configuration
    Voltage Rating
    $65.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V24GB612
    90057422
    6 Outlet
    6 ft. L
    Ivory
    $78.80 / EA
    SKU
    90057422
    No. of Outlets
    6 Outlet
    Length
    6 ft. L
    Material
    Size
    Color
    Ivory
    Amperage Rating
    Mounting Type
    Receptacle Configuration
    Voltage Rating
    $78.80 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V24GB618
    90057425
    6 ft. L
    Steel
    15A
    Screw Mount
    Single
    125V
    $64.82 / EA
    SKU
    90057425
    No. of Outlets
    Length
    6 ft. L
    Material
    Steel
    Size
    Color
    Amperage Rating
    15A
    Mounting Type
    Screw Mount
    Receptacle Configuration
    Single
    Voltage Rating
    125V
    $64.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    V24GBA512
    95009327
    5 ft. L
    Steel
    15A
    Screw Mount
    Single
    125V
    $97.19 / EA
    SKU
    95009327
    No. of Outlets
    Length
    5 ft. L
    Material
    Steel
    Size
    Color
    Amperage Rating
    15A
    Mounting Type
    Screw Mount
    Receptacle Configuration
    Single
    Voltage Rating
    125V
    $97.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock