Thomas and Betts 52 C 13 Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1/2 in. Raised | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1/2 in. Raised - 52 C 13
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1/2 in. Raised

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 13
    SKU: 97278460
    $1.10
    Checking Pricing
         
    Raised (Inches):1/2
    Opening:(1) Device
    Capacity (Cubic Inch):3 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 13
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 3 cu. in.
    • Materials Steel
    • Opening (1) Device
    Product Overview:
    1-Device steel 1/2 in. raised plaster ring for 4 in. square outlet box.
    • Pre-galvanized finish
    • UL Listed E2969