Thomas and Betts 52 C 62 Steel City® 4 in. Square Device Cover, Steel, 1-Device, 1/4 in. Raised, Plaster | Graybar Store
     
Thomas and Betts - Steel City® 4 in. Square Device Cover, Steel, 1-Device, 1/4 in. Raised, Plaster - 52 C 62
+ / - Hover over image to Zoom
Other Views

    Steel City® 4 in. Square Device Cover, Steel, 1-Device, 1/4 in. Raised, Plaster

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 62
    SKU: 88254773
    $2.36
    Checking Pricing
         
    Raised (Inches):1/4
    Opening:(1) Device/Plaster
    Capacity (Cubic Inch):1.5 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 62
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 1.5 cu. in.
    • Materials Steel
    • Opening (1) Device/Plaster
    • Raised (Inches) 1/4
    • For Use With 4 in. Square Box
    • SKU Spec Sheet
      52 C 62 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Device steel 1/4 in. raised plaster ring for 4 in. square outlet box.
    • Keyed for plaster
    • Pre-galvanized finish
    • UL Listed E2969