Thomas and Betts 52 C 54 2 Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, 2 in. Raised, Tile | Graybar Store
     
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, 2 in. Raised, Tile - 52 C 54 2
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, 2 in. Raised, Tile

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 54 2
    SKU: 88254771
    $11.14
    Checking Pricing
         
    Raised (Inches):2
    Opening:(2) Device/Tile
    Capacity (Cubic Inch):25.5 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 54 2
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 25.5 cu. in.
    • Materials Steel
    • Opening (2) Device/Tile
    Product Overview:
    2-Device steel 2 in. raised plaster ring for 4 in. square outlet box.
    • Pre-galvanized finish
    • UL Listed E2969