Thomas and Betts 52 C 14 5/8 Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 5/8 in. Raised | Graybar Store
     
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 5/8 in. Raised - 52 C 14 5/8
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 5/8 in. Raised

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 14 5/8
    SKU: 88254744
    $1.44
    Checking Pricing
         
    Raised (Inches):5/8
    Opening:(1) Device
    Capacity (Cubic Inch):4.0 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 14 5/8
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 4.0 cu. in.
    • Materials Steel
    • Opening (1) Device
    Product Overview:
    1-Device steel 5/8 in. raised plaster ring for 4 in. square outlet box.
    • Pre-galvanized finish
    • UL Listed E2969