B-Line (Eaton) 6618 GRT NK Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover, 1.5 Ft. | Graybar Store
     
B-Line (Eaton) - Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover, 1.5 Ft. - 6618 GRT NK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover, 1.5 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6618 GRT NK
    SKU: 99806035
    $140.36
    Checking Pricing
         
    Height (Inches):6 in.
    Width (Inches):6
    Color:ANSI 61 Grey
    Length:1.5 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6618 GRT NK
    • Color ANSI 61 Grey
    • UNSPSC 39131714
    • Height (Inches) 6 in.
    • Length 1.5 ft. L
    Product Overview:
    18.00 NEMA3R screw cover straight section without knockouts.