Hoffman (nVent) F66T160GVP Steel Painted NEMA 1 Screw-Cover Wireway | Graybar Store
     
Hoffman (nVent) - Steel Painted NEMA 1 Screw-Cover Wireway - F66T160GVP
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Screw-Cover Wireway

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66T160GVP
    SKU: 99489014
    $115.81
    Checking Pricing
         
    Height (Inches):6 in.
    Color / Finish:ANSI 61 Grey
    Width (Inches):6
    Length:5 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66T160GVP
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 6 in.
    • Length 5 ft. L
    Product Overview:
    Steel NEMA 1 screw-cover wireway, 4 W x 4 in. H, length 4 ft., ANSI 61 grey finish.