Hoffman (nVent) F66T112GVP NEMA 1 Screw-Cover Wireway, 4 W x 4 in. H, 4 ft. | Graybar Store
     
Hoffman (nVent) - NEMA 1 Screw-Cover Wireway, 4 W x 4 in. H, 4 ft. - F66T112GVP
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Screw-Cover Wireway, 4 W x 4 in. H, 4 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66T112GVP
    SKU: 99489008
    $44.21
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:ANSI 61 Grey
    Length:1 ft.
    Brand or Series:Hoffman
    Additional Features:Open Top Assembly
    Dimensions:1 ft. x 6 in. x 6 in.
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66T112GVP
    • Dimensions 1 ft. x 6 in. x 6 in.
    • UNSPSC 39131710
    • Additional Features Open Top Assembly
    • Brand or Series Hoffman
    • Color / Finish ANSI 61 Grey
    • Length 1 ft.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F66T112GVP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 screw-cover wireway, 4 W x 4 in. H, length 4 ft., ANSI 61 grey finish.
    This Steel painted screw cover wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling, a practice that can damage insulation.