Hoffman (nVent) F88T172GVP Steel Painted NEMA 1 Screw-Cover Wireway, 14 ft. | Graybar Store
     
Hoffman (nVent) - Steel Painted NEMA 1 Screw-Cover Wireway, 14 ft. - F88T172GVP
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Screw-Cover Wireway, 14 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T172GVP
    SKU: 99681758
    $231.52
    Checking Pricing
         
    Height (Inches):8 in.
    Color / Finish:ANSI 61 Grey
    Width (Inches):8
    Length:14 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T172GVP
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 8 in.
    • Length 14 ft. L
    Product Overview:
    Steel NEMA 1 screw-cover wireway, 8 W x 8 in. H, length 14 ft., ANSI 61 grey finish.