B-Line (Eaton) 6636 G NK Steel Painted NEMA 1 Lay-In Wireway With Screw Cover | Graybar Store
     
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Screw Cover - 6636 G NK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6636 G NK
    SKU: 88060301
    $84.51
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Color:ANSI 61 Grey
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6636 G NK
    • Color ANSI 61 Grey
    • UNSPSC 39131710
    • Height (Inches) 6
    • Length 3 ft.
    Product Overview:
    NEMA 1 steel lay-in wireway with screw cover, 6 W x 6 in. H, length 3 ft., ANSI 61 grey finish.