B-Line (Eaton) 1010120 G NK Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 10 Ft. | Graybar Store
     
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 10 Ft. - 1010120 G NK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 10 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1010120 G NK
    SKU: 22039325
    $2,138.16
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:ANSI 61 Grey
    Length:10 ft.
    Dimensions:10 ft. x 10 in. x 10 in.
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1010120 G NK
    • Dimensions 10 ft. x 10 in. x 10 in.
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Grey
    • Length 10 ft.
    Product Overview:
    NEMA 1 steel lay-in wireway without knockouts , 10 W x 10 in. H, length 10 ft., ANSI 61 grey finish.