B-Line (Eaton) 4436 HSNK Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover | Graybar Store
     
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover - 4436 HSNK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4436 HSNK
    SKU: 25394504
    $41.75
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:ANSI 61 Grey
    Length:3 ft.
    Dimensions:3 ft. x 4 in. x 4 in.
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4436 HSNK
    • Dimensions 3 ft. x 4 in. x 4 in.
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Grey
    • Length 3 ft.
    Product Overview:
    NEMA 1 steel lay-in wireway with quick-connect hinge cover, 4 W x 4 in. H, length 3 ft., ANSI 61 grey finish.