Hoffman (nVent) F44G72 NEMA 1 Hinge-Cover Wireway, 6 ft., 4 in. W x 4 in. H | Graybar Store
     
Hoffman (nVent) - NEMA 1 Hinge-Cover Wireway, 6 ft., 4 in. W x 4 in. H - F44G72
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Hinge-Cover Wireway, 6 ft., 4 in. W x 4 in. H

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F44G72
    SKU: 88301420
    $84.40
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Additional Features:Open Top Assembly
    Dimensions:6 ft. x 4 in. x 4 in.
    Brand or Series:Hoffman
    Length:6 ft.
    Material:Steel
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F44G72
    • Dimensions 6 ft. x 4 in. x 4 in.
    • UNSPSC 39131710
    • Additional Features Open Top Assembly
    • Brand or Series Hoffman
    • Color / Finish Grey
    • Length 6 ft.
    • NEMA Rating NEMA 12
    • Material Steel
    • SKU Spec Sheet
      F44G72 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 hinge-cover wireway, 4 W x 4 in. H, length 6 ft., ANSI 61 grey finish.
    This Steel painted screw cover wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling, a practice that can damage insulation.