Hoffman (nVent) F88G90E NEMA 1 90-Degree Combo-Opening Elbow, 8 in.w x 8 in. H, 10 ft. | Graybar Store
     
Hoffman (nVent) - NEMA 1 90-Degree Combo-Opening Elbow, 8 in.w x 8 in. H, 10 ft. - F88G90E
+ / - Hover over image to Zoom
Other Views

    NEMA 1 90-Degree Combo-Opening Elbow, 8 in.w x 8 in. H, 10 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88G90E
    SKU: 88133244
    $91.61
    Checking Pricing
         
    Color / Finish:ANSI 61 Grey
    Fitting Type:90 Degree Elbow
    Brand or Series:Lay-In
    Knockouts:Without Knockouts
    Dimensions:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88G90E
    • Dimensions 8 in.
    • UNSPSC 39131711
    • Brand or Series Lay-In
    • Color / Finish ANSI 61 Grey
    • Fitting Type 90 Degree Elbow
    • Knockouts Without Knockouts
    • Materials Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      F88G90E Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Steel Painted NEMA 1 90-degree combo-opening elbow, 10 L x 8 H x 8 in. D, ANSI 61 grey finish.
    steel Painted NEMA 1 90° combo-opening elbow with flat cover design.