Thomas and Betts 241511/2-25 Steel Octagon Ceiling Box | Graybar Store
     
Thomas and Betts - Steel Octagon Ceiling Box - 241511/2-25
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 241511/2-25
    SKU: 88254715
    $5.74
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 241511/2-25
    • UNSPSC 39121316
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket No Bracket
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (4)
    • SKU Spec Sheet
      241511/2-25 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-1/2 in. Octagonal drawn steel ceiling box with 1/2 in. knockouts.
    • 11.8 Cubic inch capacity
    • For use with conduit
    • Pre-galvanized finish
    • UL Listed