Square D (Schneider Electric) RDB62 Steel NEMA 3R Raintight Trough With ANSI 49 Gray Finish | Graybar Store
     
Square D (Schneider Electric) - Steel NEMA 3R Raintight Trough With ANSI 49 Gray Finish - RDB62
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 3R Raintight Trough With ANSI 49 Gray Finish

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RDB62
    SKU: 99951773
    $145.85
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Steel
    Length:2 ft.
    Dimensions:2 ft. x 6 in. x 6 in.
    Material:Galvanized Steel
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RDB62
    • Dimensions 2 ft. x 6 in. x 6 in.
    • UNSPSC 39131710
    • Color / Finish Steel
    • Length 2 ft.
    • NEMA Rating NEMA 3R
    • Material Galvanized Steel
    • SKU Spec Sheet
      RDB62 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 3R raintight trough with ANSI 49 grey finish, 6 W x 6 in. H, length 2 ft.