Square D (Schneider Electric) LDB85 Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish | Graybar Store
     
Square D (Schneider Electric) - Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish - LDB85
+ / - Hover over image to Zoom
Other Views

    Steel NEMA 1 Hinge-Cover Wireway With ANSI 49 Gray Finish

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB85
    SKU: 99961140
    $261.36
    Checking Pricing
         
    Width (Inches):8
    Height (Inches):8 in.
    Color / Finish:Steel
    Length:5 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB85
    • UNSPSC 39131710
    • Color / Finish Steel
    • Height (Inches) 8 in.
    • Length 5 ft. L
    Product Overview:
    Steel NEMA 1 hinge-cover wireway with ANSI 49 grey finish, 8 W x 8 in. H, length 5 ft.