Raco 771 Steel Mud Ring For 4 in. Square Outlet Box | Graybar Store
     
Raco - Steel Mud Ring For 4 in. Square Outlet Box - 771
+ / - Hover over image to Zoom
Other Views

    Steel Mud Ring For 4 in. Square Outlet Box

    Manufacturer: Raco
    Manufacturer #: 771
    SKU: 88217229
    $8.43
    Checking Pricing
         
    Raised (Inches):1/4
    Opening:(1) Device
    Capacity (Cubic Inch):1.5 cu. in.
    Box Style:4 in. Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 771
    • UNSPSC 39121304
    • Box Style 4 in. Square
    • Capacity (Cubic Inch) 1.5 cu. in.
    • Materials Steel
    • Opening (1) Device
    • Raised (Inches) 1/4
    • SKU Spec Sheet
      771 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Device 1/4 in. raised drawn steel mud ring for 4 in. square outlet box.
    • Raised device covers/rings are used in finish wall applications to mount switches or receptacles
    • Angled mounting slots allow for correction of box misalignment
    • UL 514-A Listed E195978
    • Made in the U.S.A.