Raco 697 Steel Masonry Box | Graybar Store
     
Raco - Steel Masonry Box - 697
+ / - Hover over image to Zoom
Other Views

    Steel Masonry Box

    Manufacturer: Raco
    Manufacturer #: 697
    SKU: 88217159
    $67.82
    Checking Pricing
         
    No. of Gangs:3-Gang
    Box Depth (Inches):3-1/2 in.
    Knockouts:Bottom: 1/2 and 3/4 C (3); Sides: 1/2 and 3/4 C (16)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 697
    • UNSPSC 39121333
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 and 3/4 C (3); Sides: 1/2 and 3/4 C (16)
    • Materials Steel
    • No. of Gangs 3-Gang
    • SKU Spec Sheet
      697 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3-Gang welded 3-1/2 in. deep steel masonry box with 1/2 and 3/4 in. C knockouts.
    • 67.3 Cubic inch capacity
    • Concentric knockouts
    • Designed to accommodate the mounting of switches or other devices in masonry walls
    • Rugged welded construction
    • Device ears formed inside the box, preventing mortar from getting in the device holes
    • UL Listed