Crouse Hinds (Eaton) TP661 Steel Gang Box Cover Raised 13/16 in. For Plaster | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Box Cover Raised 13/16 in. For Plaster - TP661
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box Cover Raised 13/16 in. For Plaster

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP661
    SKU: 97231275
    $47.17
    Checking Pricing
         
    Opening:5-Device
    Raised (Inches):13/16
    No. of Gangs:5-Gang
    Capacity (Cubic Inch):23.0 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP661
    • UNSPSC 39121303
    • Capacity (Cubic Inch) 23.0 cu. in.
    • Materials Steel
    • No. of Gangs 5-Gang
    Product Overview:
    Rectangular 5-gang steel 13/16 in. raised gang box cover for plaster applications.
  • Length: 12-7/16 inches
  • UL Listed
  •