Crouse Hinds (Eaton) TP874 Steel Gang Box, 6-Gang with Knockouts | Graybar Store
     
Crouse Hinds (Eaton) - Steel Gang Box, 6-Gang with Knockouts - TP874
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box, 6-Gang with Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP874
    SKU: 99867468
    $245.59
    Checking Pricing
         
    No. of Gangs:6-Gang
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (8), 1 (8)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP874
    • UNSPSC 39121303
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (8), 1 (8)
    Product Overview:
    6-Gang steel 2-1/2 in. deep gang box with 1/2, 3/4 and 1 in. side/bottom knockouts.
    • 150.0 Cubic inch capacity
    • Box dimensions: 14-1/16 W x 4-1/2 H x 2-1/2 D inches
    • UL Listed