Crouse Hinds (Eaton) TP633 Steel Gang Box, 4-Gang with 1/2 and 3/4 in. C Knockouts | Graybar Store
     
Crouse Hinds (Eaton) - Steel Gang Box, 4-Gang with 1/2 and 3/4 in. C Knockouts - TP633
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box, 4-Gang with 1/2 and 3/4 in. C Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP633
    SKU: 97231262
    $34.16
    Checking Pricing
         
    Knockouts:Bottom: 1/2 and 3/4 C (8); Sides: 1/2 and 3/4 C (12)
    No. of Gangs:4-Gang
    Bracket:VP Bracket
    Box Depth (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP633
    • UNSPSC 39121308
    • Box Depth (Inches) 2-1/2 in.
    • Bracket VP Bracket
    • Knockouts Bottom: 1/2 and 3/4 C (8); Sides: 1/2 and 3/4 C (12)
    Product Overview:
    4-Gang steel 2-1/2 in. deep gang box with VP bracket, 1/2 and 3/4 in. C knockouts.
    • 62.0 Cubic inch capacity
    • Box dimensions: 7-3/8 W x 3-3/4 H x 2-1/2 D inches
    • UL Listed