Crouse Hinds (Eaton) TP870 Crouse Hinds Gang Box, Steel, 2-Gang, 2-1/2 in. D, (6) 3/4 - (4) 1 in. Side KO, (3) 1/2 - (2) 3/4 in. Bottom KO | Graybar Store
     
Crouse Hinds (Eaton) - Crouse Hinds Gang Box, Steel, 2-Gang, 2-1/2 in. D, (6) 3/4 - (4) 1 in. Side KO, (3) 1/2 - (2) 3/4 in. Bottom KO - TP870
+ / - Hover over image to Zoom
Other Views

    Crouse Hinds Gang Box, Steel, 2-Gang, 2-1/2 in. D, (6) 3/4 - (4) 1 in. Side KO, (3) 1/2 - (2) 3/4 in. Bottom KO

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP870
    SKU: 99867464
    $40.03
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (3), 3/4 (2); Sides: 3/4 (6), 1 (4)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP870
    • UNSPSC 39121303
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (3), 3/4 (2); Sides: 3/4 (6), 1 (4)
    • Materials Steel
    • No. of Gangs 2-Gang
    • SKU Spec Sheet
      TP870 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Steel 2-1/2 in. deep 2-gang box that includes (6) 3/4 - (4) 1 in. side knockouts and (3) 1/2- (2) 3/4 in. bottom knockouts compatible with general applications.
    • 71.0 Cubic inch capacity
    • Box dimensions: 6-13/16 W x 4-1/2 H x 2-1/2 D inches
    • UL Listed