Panduit PH6 Steel Electrical Box Mounting Support Brackets, 6 in. max. Depth | Graybar Store
     
Panduit - Steel Electrical Box Mounting Support Brackets, 6 in. max. Depth - PH6
+ / - Hover over image to Zoom
Other Views

    Steel Electrical Box Mounting Support Brackets, 6 in. max. Depth

    Manufacturer: Panduit
    Manufacturer #: PH6
    SKU: 25628001
    $1.60
    Checking Pricing
         
    Stud Size (Inches):6
    Size (Inches):4 or 4-11/16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PH6
    • UNSPSC 31162606
    • Materials Steel
    • Size (Inches) 4 or 4-11/16
    Product Overview:
    Box mounting support bracket accomodates 6 inch stud depth, suitable for 4 and 4-11/16 in. electrical boxes.
    • Box Size: 17 x 13-1/4 x 10 inches
    • Hand hole handles