Panduit PH4 Steel Electrical Box Mounting Support Brackets, 4 in. max. Depth | Graybar Store
     
Panduit - Steel Electrical Box Mounting Support Brackets, 4 in. max. Depth - PH4
+ / - Hover over image to Zoom
Other Views

    Steel Electrical Box Mounting Support Brackets, 4 in. max. Depth

    Manufacturer: Panduit
    Manufacturer #: PH4
    SKU: 25628000
    $1.94
    Checking Pricing
         
    Stud Size (Inches):2-1/2, 3-1/2 and 4
    Size (Inches):4 or 4-11/16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PH4
    • UNSPSC 31162606
    • Materials Steel
    • Size (Inches) 4 or 4-11/16
    • Stud Size (Inches) 2-1/2, 3-1/2 and 4
    • SKU Spec Sheet
      PH4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Box mounting support bracket accomodates 2-1/2, 3-1/2 and 4 inch stud depth, suitable for 4 and 4-11/16 in. electrical boxes.
    • Box Size: 11 x 7-1/2 x 7-1/4 inches