Ideal Industries 30-410 Steel Crimp Connectors, 18 to 10 AWG | Graybar Store
     
Ideal Industries - Steel Crimp Connectors, 18 to 10 AWG - 30-410
+ / - Hover over image to Zoom
Other Views

    Steel Crimp Connectors, 18 to 10 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 30-410
    SKU: 88134953
    $13.91
    Checking Pricing
         
    Packaging:Box of 100
    Wire Size:18 to 10 AWG
    Material:Zinc Plated Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-410
    • UNSPSC 39121448
    • Wire Size 18 to 10 AWG
    • Material Zinc Plated Steel
    • For Use With Pressure-Type Connections
    • Packaging Box of 100
    • SKU Spec Sheet
      30-410 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel crimp connector for 18 to 10 AWG.
    Steel crimp connectors are designed for making fast, permanent and pressure-type connections.