Electri-Flex ATLA-15-50FT Steel Conduit | Graybar Store
Electri-Flex - Steel Conduit - ATLA-15-50FT
+ / - Hover over image to Zoom
Other Views

    Steel Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: ATLA-15-50FT
    SKU: 99463819
    $713.67
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Inner Diameter:1.575 to 1.600 in.
    Coil/Reel Length (Feet):50 ft
    Outer Diameter:1.865 to 1.900 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATLA-15-50FT
    • Type ATLA
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) 50 ft
    • Inner Diameter 1.575 to 1.600 in.
    Product Overview:
    liquatite® Steel Conduit, Hot-Dipped Galvanized Steel (Inner Core); PVC (Liquidtight Jacket), Outer Diameter: 1.865 to 1.900 in, Inner Diameter: 1.575 to 1.600 in, Trade Size (Inches): 1-1/2 in, Coil/Reel Length (Feet): 50 ft