Electri-Flex LA-10-GRY-3/8-1000FT Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket) | Graybar Store
     
Electri-Flex - Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket) - LA-10-GRY-3/8-1000FT
+ / - Hover over image to Zoom
Other Views

    Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket)

    Manufacturer: Electri-Flex
    Manufacturer #: LA-10-GRY-3/8-1000FT
    SKU: 88090583
    $851.70
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Inner Diameter:0.484 to 0.504 in.
    Coil/Reel Length (Feet):1000 ft
    Outer Diameter:0.690 to 0.710 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-10-GRY-3/8-1000FT
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) 1000 ft
    • Inner Diameter 0.484 to 0.504 in.
    Product Overview:
    liquatite® Steel Conduit, Hot-Dipped Galvanized Steel (Inner Core); PVC (Liquidtight Jacket), Outer Diameter: 0.690 to 0.710 in, Inner Diameter: 0.484 to 0.504 in, Trade Size (Inches): 3/8 in, Coil/Reel Length (Feet): 1000 ft