Electri-Flex SL-13-1-50FT Steel Conduit Electrogalvanizedâ Steel, 50 ft. | Graybar Store
     
Electri-Flex - Steel Conduit Electrogalvanizedâ Steel, 50 ft. - SL-13-1-50FT
+ / - Hover over image to Zoom
Other Views

    Steel Conduit Electrogalvanizedâ Steel, 50 ft.

    Manufacturer: Electri-Flex
    Manufacturer #: SL-13-1-50FT
    SKU: 25154932
    $155.06
    Checking Pricing
         
    Length:50 ft.
    Trade Size (Inches):1
    Inner Diameter:1.041 to 1.066 in. I.D.
    Coil/Reel Length (Feet):50 ft
    Outer Diameter:1.191 to 1.216 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # SL-13-1-50FT
    • Type SL
    • UNSPSC 39131706
    • Coil/Reel Length (Feet) 50 ft
    • Inner Diameter 1.041 to 1.066 in. I.D.
    • Length 50 ft.
    • Materials Electrogalvanizedâ Steel
    • Outer Diameter 1.191 to 1.216 in.
    • Trade Size (Inches) 1
    • SKU Spec Sheet
      SL-13-1-50FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    liquatite® Steel Conduit, Electrogalvanized Steel, Outer Diameter: 1.191 to 1.216 in, Inner Diameter: 1.041 to 1.066 in, Trade Size (Inches): 1 in, Coil/Reel Length (Feet): 50 ft