Electri-Flex LA-12-RED-3/4-500FT Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket) | Graybar Store
     
Electri-Flex - Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket) - LA-12-RED-3/4-500FT
+ / - Hover over image to Zoom
Other Views

    Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket)

    Manufacturer: Electri-Flex
    Manufacturer #: LA-12-RED-3/4-500FT
    SKU: 25069850
    $850.35
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Inner Diameter:0.820 to 0.840 in.
    Coil/Reel Length (Feet):500 ft
    Outer Diameter:1.030 to 1.050 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-12-RED-3/4-500FT
    • Coil/Reel Length (Feet) 500 ft
    • Inner Diameter 0.820 to 0.840 in.
    • Outer Diameter 1.030 to 1.050 in
    Product Overview:
    liquatite® Steel Conduit, Hot-Dipped Galvanized Steel (Inner Core); PVC (Liquidtight Jacket), Outer Diameter: 1.030 to 1.050 in, Inner Diameter: 0.820 to 0.840 in, Trade Size (Inches): 3/4 in, Coil/Reel Length (Feet): 500 ft