Thomas and Betts 1210-TB 1-Hole Conduit Strap, 3/8 in., For Rigid/IMC Conduit, Screw Size 1/4 in., Elongated Bolt Hole, Steel | Graybar Store
     
Thomas and Betts - 1-Hole Conduit Strap, 3/8 in., For Rigid/IMC Conduit, Screw Size 1/4 in., Elongated Bolt Hole, Steel - 1210-TB
+ / - Hover over image to Zoom
Other Views

    1-Hole Conduit Strap, 3/8 in., For Rigid/IMC Conduit, Screw Size 1/4 in., Elongated Bolt Hole, Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: 1210-TB
    SKU: 96001595
    $0.81
    Checking Pricing
         
    Use With:IMC Conduits; Rigid Conduits
    Trade Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1210-TB
    • UNSPSC 31151901
    • Materials Steel
    • Trade Size 3/8 in.
    • Use With IMC Conduits; Rigid Conduits
    • SKU Spec Sheet
      1210-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pipe Strap, Steel, Trade Size: 3/8 in