Thomas and Betts HS 404 SC Steel City® Zinc Plated Malleable Iron 1 1/4 in. 1 Hole Rigid/IMC Conduit Strap With 5/16 in. Screw Hole | Graybar Store
     
Thomas and Betts - Steel City® Zinc Plated Malleable Iron 1 1/4 in. 1 Hole Rigid/IMC Conduit Strap With 5/16 in. Screw Hole - HS 404 SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Zinc Plated Malleable Iron 1 1/4 in. 1 Hole Rigid/IMC Conduit Strap With 5/16 in. Screw Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: HS 404 SC
    SKU: 88254092
    $4.82
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS 404 SC
    • UNSPSC 31151901
    • Materials Zinc Plated Malleable Iron
    • Trade Size (Inches) 1-1/4 in.
    Product Overview:
    Steel City® zinc plated malleable iron 1 1/4 in. 1 hole rigid/IMC conduit strap with 5/16 in. screw hole.
    Steel City® conduit strap is used to support and securely fasten rigid/IMC conduit to the supporting surface.