Mulberry Ceiling Outlet Blankup Canopy, 5 in. Diameter, Flat, White Semi-Gloss | Graybar Store
     
Mulberry - Ceiling Outlet Blankup Canopy, 5 in. Diameter, Flat, White Semi-Gloss
+ / - Hover over image to Zoom
Other Views

    Ceiling Outlet Blankup Canopy, 5 in. Diameter, Flat, White Semi-Gloss

    Manufacturer: Mulberry
         

    5 in. Dia. Steel Ceiling Cover Plate For 4 in. Ceiling Box, White

    • White semi-gloss painted steel
    • 0.25 in. deep
    • 2-8-32 x 3/4 in. screws included
    • Manufacturer Mulberry
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Use With
    Color
    Size (Inches)
    Price
    40430
    88181957
    4 in. Ceiling Boxes
    5 dia.
    $3.90 / EA
    SKU
    88181957
    Use With
    4 in. Ceiling Boxes
    Color
    Size (Inches)
    5 dia.
    $3.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    40431
    89061210
    White
    $3.90 / EA
    SKU
    89061210
    Use With
    Color
    White
    Size (Inches)
    $3.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock